Abbotsford
difsl1out1624v3400

RJ CROSS ARCHITECTURAL 16 ft 24V 3400K SL1-OUT Series Outdoor Linear LED Strip

Price $156.69 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:SL1-OUT-16-24V-3400

Description

Diusion LED SL-1 is a exible 10mm linear LED strip. it may be cut every6 LEDs (100mm / 4”). It uses 60 LEDs per Meter (18 LEDs /ft) .FEATURES:• Includes endcaps and mounting clips with screws• Long life LED: 50,000 hours• Dimmable with dimming power supply• 24" leads on both ends of each roll• IP65

Specifications

Brand Name RJCROSS Item Name Diffusion Strip Light
Type Dimmable, Flexible, Linear, Outdoor Voltage Rating 24 VDC
Lamp Type LED Number of Lamps 60
Lamp Wattage 1.5 W/ft Average Life 50000 hr
Color Temperature 3400 K Color Rendering Index (CRI) 91
Lumens 438 lm/m Enclosure Type IP67
Dimensions 16 ft L x 10 mm W x 4.8 mm H Standards cULus Listed
UPC 660812124341

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok