Abbotsford
difsl1out3224v2700

RJ CROSS ARCHITECTURAL 32 ft 24VDC 2700K SL1 Series Outdoor Linear LED Strip

Price $276.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:SL1-OUT-32-24V-2700

Description

Diffusion SL-1 is a flexible 10mm wide linear LED strip. Can be cut every 6 LEDs (100mm or 4").FEATURES:- Includes endcaps and mounting clips with screws- Long life LED : 50,000 hrs- Dimmable with dimming power supply- 2' power feeds on both ends of every roll- IP67SPECIFICATIONS:- LED : 4.8 W/m (1.5W/ft)- Lamp Life : 50,000 hrs LM80- LED/Meter : 60/m (18/ft)- Power Input : 24V DC- CRI 91

Specifications

Brand Name RJCROSS Item Name Diffusion LED Strip
Type Flexible, Linear, Outdoor, Dimmable Voltage Rating 24 VDC
Lamp Type LED Number of Lamps 60
Lamp Wattage 1.5 W/ft Average Life 50000 hr
Color Temperature 2700 K Color Rendering Index (CRI) 91
Lumens 394 lm/m Enclosure Type IP67
Dimensions 32 ft L x 10 mm W x 2.45 mm H Includes Endcaps and Mounting Clips with Screws
Standards cULus Listed UPC 660812224270

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok