difsl3in10024v3000

RJ CROSS ARCHITECTURAL SL3-IN-100-24V-3000 100’ 24V 3000K SL3-IN Series Indoor Linear LED Strip

Availablefor Backorder
Price $856.96 / EA Eco fees: $0.60
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:sl3-in-100-24v-3000

Description

Diffusion LED SL-3 is a flexible 8mm linear LED strip. 100 feet in length, it may be cut every 6 LEDs (50mm / 2”). It uses 120 LEDs per Meter (36 LEDs / ft). FEATURES: - 3M industrial strength adhesive tape - Voltage Input: 24VDC - Long life LED: 50,000 hours - Dimmable with dimming power supply - 24" leads on both ends of each roll

Specifications

Brand Name RJCROSS Item Name Diffusion LED Strip
Type Flexible, Linear, Indoor, Dimmable Voltage Rating 24 VDC
Lamp Type LED Number of Lamps 120
Lamp Wattage 3 W/ft Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 91
Lumens 832 lm/m Dimensions 100 ft L x 8 mm W x 2.5 mm H
Includes 3M Adhesive Tape Standards cULus Listed, California Proposition 24 Compliant

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok