Abbotsford
difsl3out1624v4100

RJ CROSS ARCHITECTURAL 16 ft 24V 4100K SL3-OUT Series Outdoor Linear LED Strip

Price $204.25 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:SL3-OUT-16-24V-4100

Description

Diusion LED SL-3 is a exible 10mm linear LED strip. 16 feet in length, it may be cut every 6 LEDs (50mm / 2”). It uses 120 LEDs per Meter (36 LEDs per ft).FEATURES:• Includes endcaps and mounting clips with screws• Long life LED: 50,000 hours• Dimmable with dimming power supply• 24" leads on both ends of each roll• IP65

Specifications

Brand Name RJCROSS Item Name Diffusion Strip Light
Type Dimmable, Flexible, Linear, Outdoor Voltage Rating 24 VDC
Lamp Type LED Number of Lamps 120
Lamp Wattage 3 W/ft Average Life 50000 hr
Color Temperature 4100 K Color Rendering Index (CRI) 91
Lumens 908 lm/m Enclosure Type IP67
Dimensions 16 ft L x 10 mm W x 4.8 mm H Standards cULus Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok