Abbotsford
difsl3out1624v3000

RJ CROSS ARCHITECTURAL 16 ft 24V 3000K SL3-OUT Series Outdoor Linear LED Strip

Price $198.97 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:SL3-OUT-16-24V-3000

Description

Diusion LED SL-3 is a exible 10mm linear LED strip. 16 feet in length, it may be cut every 6 LEDs (50mm / 2”). It uses 120 LEDs per Meter (36 LEDs per ft).FEATURES:• Includes endcaps and mounting clips with screws• Long life LED: 50,000 hours• Dimmable with dimming power supply• 24" leads on both ends of each roll• IP65

Specifications

Brand Name RJCROSS Item Name LED Strip Light
Type Flexible, Outdoor, Dimmable Voltage Rating 24 VDC
Lamp Type LED Lamp Wattage 3 W/ft
Average Life 50000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 91 Lumens 820 lm/m
Enclosure Type IP67 Dimensions 16 ft L x 10 mm W
Includes Endcaps and Mounting Clips with Screws Standards cULus Listed

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok