RJ CROSS ARCHITECTURAL 16 ft 24V 3400K SL3-OUT Series Outdoor Linear LED Strip
Description
Diusion LED SL-3 is a exible 10mm linear LED strip. 16 feet in length, it may be cut every 6 LEDs (50mm / 2”). It uses 120 LEDs per Meter (36 LEDs per ft).FEATURES:• Includes endcaps and mounting clips with screws• Long life LED: 50,000 hours• Dimmable with dimming power supply• 24" leads on both ends of each roll• IP65
Specifications
Brand Name | RJCROSS | Item Name | Diffusion Strip Light |
Type | Dimmable, Flexible, Linear, Outdoor | Voltage Rating | 24 VDC |
Lamp Type | LED | Number of Lamps | 120 |
Lamp Wattage | 3 W/ft | Average Life | 50000 hr |
Color Temperature | 3400 K | Color Rendering Index (CRI) | 91 |
Lumens | 876 lm/m | Enclosure Type | IP67 |
Dimensions | 16 ft L x 10 mm W x 4.8 mm H | Standards | cULus Listed |
Packages
1 - UNIT - 1 |