Abbotsford
difsl3out3224v3000

RJ CROSS ARCHITECTURAL 32 ft 24V 3000K SL3-OUT Series Outdoor Linear LED Strip

Price $395.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:SL3-OUT-32-24V-3000

Description

Diffusion SL-3 is a flexible 10mm wide linear LED strip. Can be cut every 6 LEDs (50mm or 2?).FEATURES:- Includes endcaps and mounting clips with screws- Long life LED : 50,000 hrs- Dimmable with dimming power supply- 2´ power feeds on both ends of every roll- IP67SPECIFICATIONS:- LED : 10 W/m (3 W/ft)- Lamp Life : 50,000 hrs LM80- LED/Meter : 120/m (36/ft)- Power Input : 24V DC- CRI 91

Specifications

Brand Name RJCROSS Item Name Diffusion LED Strip
Type Flexible, Linear, Outdoor, Dimmable Voltage Rating 24 VDC
Lamp Type LED Number of Lamps 120
Lamp Wattage 3 W/ft Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 91
Lumens 820 lm/m Enclosure Type IP67
Dimensions 32 ft L x 10 mm W x 4.8 mm H Includes Endcaps and Mounting Clips with Screws
Standards cULus Listed, California Proposition 24 Compliant

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok