Abbotsford
elt8oecled6l8l10l35k4k5k

ELITE LIGHTING 8ft 120V 35K/4K/5K 8-OEC-LED General Lighting Linear Curve Luminaire

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:8OECLED6L8L10LMV35K4K5K

Description

The slim profile of the Architectural LED Linear makes it ideal for library stacks or narrow layouts. Flexible design delivers continuous, uniform and glare-free illumination. Available in single pendant or continuous mounting for seamless connection from luminaries to luminaries, with adjustable mounting heights. For use as general or task lighting in hallways, corridors, parking lots, educational, healthcare, office and industrial applications.

Specifications

Brand Name Oracle Lighting Item Name LED Strip Light
Type Architectural, General, Slim Profile Voltage Rating 120 - 277 VAC at 50/60 Hz, 0 - 10 V Dimming
Fixture Color/Finish High Gloss White Dimensions 8 ft L x 3-3/8 in W x 5-3/8 in H
Lamp Type LED Series/Model OEC
Fixture Material 20 ga Cold Rolled Steel Designation CCT 35K 4K 5K DIM
Lumens 6000/8000/10000 lm Color Rendering Index (CRI) 85+
Color Temperature 3500/4000/5000 K Average Rated Life 50000 hr
Lens Type Frosted Acrylic Mounting Suspended
Includes 18 ga 6-Wire Male and Female Plug Connectors Standards cULus, DLC Listed, California Title 24 Compliant, IES LM79-08, LM80 and TM-30, TM-21
Application For Library Stacks or Narrow Layouts, General or Task Lighting in Hallways, Corridors, Parking Lots, Educational, Healthcare, Office and Industrial uses

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok