Abbotsford
litledbar5830k

LITELINE 58 inch 22W 120V 3000K LED FluoroBar

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:LEDBAR58-30K
Documents Documents

Description

LED Fluorobar. Durable extruded aluminium frame housing. Fixture is provided with built-in silent non-flicker electronic LED driver, 120 V. Frosted lens. On-body ON/OFF switch. Dimmable. 3000K colour temperature. 1800 lumens. 80 CRI, 160° beam angle. 25000 hours average life. A linear light with an integrated LED strip. Complete with a joiner, these no shadow linking fixtures can be linked up to 10 units in a single run. Hardware provided for mounting fixture to standard horizontal surfaces or vertical wall surface.

Specifications

Brand Name Liteline Sub Brand LEDBar
Item Name LED Fluorobar Light with Switch Type Dimmable
Voltage Rating 120 V Fixture Wattage 22 W
Lamp Type LED Lamp Wattage 22 W
Color Temperature 3000 K Color Rendering Index (CRI) 89
Ballast Type Electronic Lumens 1800 lm
Housing Material Aluminum Housing Finish White
Dimensions 58 in L x 1-5/16 in W x 1 in H Includes Control Unit
UPC 771250971555

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok