Abbotsford
litledbar930k

LITELINE 9-inch 3W 120V 3000K LED FluoroBar

Inventory
Unavailable for order at Abbotsford
Manufacturer:LITELINE
Manufacturer #:LEDBAR9-30K
Documents Documents

Description

LED Fluorobar. Durable extruded aluminium frame housing. Fixture is provided with built-in silent non-flicker electronic LED driver, 120 V. Frosted lens. On-body ON/OFF switch. Dimmable. 3000K colour temperature. 250 lumens. 80 CRI, 160° beam angle. 25000 hours average life. A linear light with an integrated LED strip. Complete with a joiner, these no shadow linking fixtures can be linked up to 10 units in a single run. Hardware provided for mounting fixture to standard horizontal surfaces or vertical wall surface.

Specifications

Brand Name Liteline Sub Brand LEDBar
Item Name LED Fluorobar Light with Switch Type Dimmable
Voltage Rating 120 V Fixture Wattage 3 W
Lamp Type LED Lamp Wattage 3 W
Color Temperature 3000 K Color Rendering Index (CRI) 89
Ballast Type Electronic Lumens 250 lm
Housing Material Aluminum Housing Finish White
Dimensions 9 in L x 1-5/16 in W x 1 in H Includes Control Unit
UPC 771250973313

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok