STANPRO 68125 48 inch 40W 120-347V 4000K 5280LM L2STN Series LED Strip with Lens, White
Description
These high quality luminaires are equipped with a frosted lens that diffuses the lightcomfortably. The L2STN Series is a great option for retrofitting your traditional fluorescentlinear luminaires to balance performance, aesthetics, and cost.
Specifications
Brand Name | Stanpro | Item Name | LED Strip Light |
Type | Dimmable | Voltage Rating | 120 - 347 VAC, 0 - 10 V Dimming |
Fixture Wattage | 40 W | Lamp Type | LED |
Average Life | 162000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Frosted PMMA |
Lumens | 5280 lm | Mounting Type | Surface/Suspended |
Housing Material | Steel | Housing Finish | White Powder Painted |
Dimensions | 4 ft L | Standards | UL and cULus Listed, ICES-005, FCC Approved, DLC Premium Listed |
UPC | 069549014527 |
Packages
1 - UNIT - 1 |