Abbotsford
stnl2stn48ls4q35kwh

STANPRO 68124 48 inch 40W 120-347V 3500K 5088LM L2STN Series LED Strip with Lens, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:68124

Description

The L2STN Series from Stanpro is a great option for retrofitting your traditional fluorescent linear luminaires to balance performance, aesthetics, and cost. These high-quality LED strip lights are equipped with a frosted lens that diffuses the light comfortably, and are ideal for a wide range of commercial and industrial applications.

Specifications

Brand Name Stanpro Item Name LED Strip Light
Type Dimmable Voltage Rating 120 - 347 VAC, 0 - 10 V Dimming
Fixture Wattage 40 W Lamp Type LED
Average Life 162000 hr Color Temperature 3500 K
Color Rendering Index (CRI) 80 Lens Type Frosted PMMA
Lumens 5088 lm Mounting Type Surface/Suspended
Housing Material Steel Housing Finish White Powder Painted
Dimensions 4 ft L Standards UL and cULus Listed, ICES-005, FCC Approved, DLC Premium Listed
UPC 069549014510

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok