Abbotsford
stnl2stn96ls1q40kwh

STANPRO 68128 96-inch 65W 120-347V 4000K 8515LM L2STN Series LED Strip with Lens, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:STANDARD
Manufacturer #:68128

Description

These high quality luminaires are equipped with a frosted lens that diffuses the lightcomfortably. The L2STN Series is a great option for retrofitting your traditional fluorescentlinear luminaires to balance performance, aesthetics, and cost.

Specifications

Brand Name Stanpro Item Name LED Strip Light
Type Dimmable Voltage Rating 120 - 347 VAC, 0 - 10 V Dimming
Fixture Wattage 65 W Lamp Type LED
Average Life 162000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lens Type Frosted PMMA
Lumens 8515 lm Mounting Type Surface/Suspended
Housing Material Steel Housing Finish White Powder Painted
Dimensions 8 ft L Standards UL and cULus Listed, ICES-005, FCC Approved, DLC Premium Listed
UPC 069549014558

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok