Abbotsford
stnl2stn96ls1q35kwh

STANPRO 68127 96-inch 65W 120-347V 3500K 8076LM L2STN Series LED Strip with Lens, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:68127

Description

These high quality luminaires are equipped with a frosted lens that diffuses the lightcomfortably. The L2STN Series is a great option for retrofitting your traditional fluorescentlinear luminaires to balance performance, aesthetics, and cost.

Specifications

Brand Name Stanpro Item Name LED Strip Light with Lens
Type Dimmable Voltage Rating 120 - 347 VAC
Fixture Wattage 65 W Lamp Type LED
Series L2STN Average Life 162000 hr
Color Temperature 3500 K Color Rendering Index (CRI) 80
Ballast Type 0 - 10 V Dimming Driver Lens Type Frosted PMMA
Lumens 8076 lm Mounting Type Surface/Suspended
Housing Material Steel Housing Finish White Powder Painted
Dimensions 96 in L x 3.57 in W Includes Canopy Plate, Mounting Brackets and V-Hooks
Standards cULus Listed, DLC, FCC Certified Application For Damp Location
UPC 069549014541

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok