stnl2stl48ls3w40k

STANDARD PRODUCTS 48 inch 120V 4000K 3750LM L2STL Series LED Strip with Lens

In Stock
Price $106.70 / EA
Qty EA
Manufacturer:STANDARD
Manufacturer #:l2stl-48ls3-w/40k

Description

The L2STL lensed fixture is ideally suited for coves, display applications and general area lighting. A narrow LED lensed strip creates a smooth diffused light that is ideal for commercial, industrial, retail or residential applications. Can be used in coves and display applications. HOUSING: • Sleek and compact design ideal for installation in tight spaces. • Contoured frosted polycarbonate diffuser MOUNTING: • Surface suspended or row mounted.

Specifications

Brand Name Stanpro Type Strips

Packages

1 - UNIT - 1 90 - SKID - 90
This website uses cookies to ensure you get the best experience on our website. Read more
Ok