Abbotsford
yklcdsl48347dm40k80criwh

ACUITY 259P63 48-inch 347V 4000K 80CRI CDS LED Striplight, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:259P63

Description

Inspired by classic fluorescent strip channels, this LED fixture offers a traditionalappearance that incorporates the latest technology. Available in several color temperatures, lumen packages and lengths. Ideal for use in commercial, retail, office, warehouse and display applications.

Specifications

Brand Name Lithonia Lighting Item Name LED Strip Light
Type Contractor, Dimmable Voltage Rating 347 V
Lamp Type LED Series CDS
Lamp Wattage 35 W Light Color White
Color Temperature 4000 K Color Rendering Index (CRI) 80
Ballast Type 0 - 10 V Dimming Driver Lens Type Diffuse Polycarbonate
Lumens 4679 lm Mounting Type Surface/Suspended
Housing Material Cold Rolled Steel Housing Finish High Gloss Baked White Enamel
Dimensions 4 ft L x 2.62 in W x 2.13 in H Includes Row Aligner Bracket
Standards CSA Certified, DLC Listed Application For Use in Commercial, Retail, Office, Warehouse and Display Applications
UPC 191723105766

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok