yklcdsl48mvdm35k80criwh

ACUITY 48 inch 38W 4146LM 120-77V 3500K CDS LED Dual Strip Light, White

In Stock
Price $77.40 / EA Eco fees: $0.15
Qty EA
Manufacturer:ACUITY
Manufacturer #:254ftj

Description

The CDS LED strip light is designed and priced to be a one-for-one replacement of 1-, 2-, or 4-lamp fluorescent strip lights with up to 9,000 lumens for your retail, warehouse, and office applications. Easy to install, the CDS LED can be surface or suspension mounted. An alignment bracket comes with each fixture to keep your continuous row absolutely straight. CSA certified to US and Canadian safety standards and listed suitable for damp locations. Minimum starting temperature at -40°F (-40°C). Maximum ambient operating temperature of 95°F (35°C). FEATURES: • Continuous-row mounting • End-to-end illumination • No pixelation • 35°C Ambient Rating

Specifications

Brand Name Acuity Brands Item Name LED Strip Light
Voltage Rating 120 - 277 VAC Fixture Wattage 38 W
Lamp Type Not Exchangeable LED (Lamp Included) Lamp Wattage 38 W
Color Temperature 3500 K Color Rendering Index (CRI) 80
Lumens 4146 lm Mounting Type Suspended/Surface
Housing Material Steel Housing Finish White, Gloss
Dimensions 4 ft L UPC 190887798975

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok