ACUITY 260KP3 96-inch 347V 4000K 80CRI CDS LED Striplight, White
Description
Inspired by classic fluorescent strip channels, this LED fixture offers a traditional appearance that incorporates the latest technology. Available in several color temperatures, lumen packages and lengths. Ideal for use in commercial, retail, office, warehouse and display applications.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Strip Light |
Type | Contractor, Dimmable | Voltage Rating | 347 V |
Lamp Type | LED | Series | CDS |
Lamp Wattage | 73 W | Light Color | White |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Ballast Type | 0 - 10 V Dimming Driver | Lens Type | Diffuse Polycarbonate |
Lumens | 9614 lm | Mounting Type | Surface/Suspended |
Housing Material | Cold Rolled Steel | Housing Finish | High Gloss Baked White Enamel |
Dimensions | 8 ft L x 2.62 in W x 2.15 in H | Includes | Row Aligner Bracket |
Standards | CSA Certified, DLC Listed | Application | For Use in Commercial, Retail, Office, Warehouse and Display Applications |
UPC | 191723193787 |
Packages
1 - UNIT - 1 |