Abbotsford
yklcssl968000lmmv40k

ACUITY 2659P3 96-inch 120V-277V 4000K 8000LM 80CRI CSS Series LED Strip Light, White

Price $160.45 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:2659P3
Documents Documents

Description

The CSS LED strip light is the single lensed version of our extremely popular CDS Strip. Easy to install, the CSS LED can be surface, suspended, or row mounted and can be opened without any tools. An alignment bracket comes with each fixture to keep your continuous row absolutely straight.

Specifications

Brand Name Lithonia Lighting Item Name LED Strip Light
Type Contractor, Dimmable Voltage Rating 120 V
Lamp Type LED Series CSS
Lamp Wattage 71.7 W Average Life 50000 hr
Light Color White Color Temperature 4000 K
Color Rendering Index (CRI) 80 Ballast Type 0 - 10 V Dimming Driver
Lens Type Diffuse Acrylic Lumens 8000 lm
Mounting Type Row/Surface/Suspended Housing Material 22 ga Cold Rolled Steel
Housing Finish High Gloss Baked White Enamel Dimensions 96 in L x 2.62 in W x 2.22 in H
Includes Row Aligner Bracket Standards CSA Certified, DLC Listed
Application For Use in Commercial, Retail, Office, Warehouse and Display Applications UPC 193048852721

Packages

1 - UNIT - 1 102 - SKID - 102
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok