Abbotsford
yklcssl96alo4mvoltsww3

ACUITY 2659P5 96-inch 120-277V 35K/40K/ 50K 6000LM/8000LM/10000LM 80CRI CSS Series LED Strip Light, White

Price $166.83 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:2659P5

Description

The CSS LED strip light is the single lensed version of our extremely popular CDS Strip. Easy to install, the CSS LED can be surface, suspended, or row mounted and can be opened without any tools. An alignment bracket comes with each fixture to keep your continuous row absolutely straight.

Specifications

Brand Name Lithonia Lighting Item Name LED Strip Light
Type Contractor, Dimmable Voltage Rating 120 - 277 V
Lamp Type LED DLC Y
DLC Code P19J3KKN DLC Class Standard
DLC Version 5 Series CSS
Average Life 50000 hr Light Color White
Color Temperature 3500/4000/5000 K Color Rendering Index (CRI) 80
Ballast Type 0 - 10 V Dimming Driver Lens Type Diffuse Acrylic
Lumens 6000/8000/10000 lm Mounting Type Row/Surface/Suspended
Housing Material 22 ga Cold Rolled Steel Housing Finish High Gloss Baked White Enamel
Dimensions 96 in L x 2.62 in W x 2.22 in H Includes Row Aligner Bracket
Standards CSA Certified, DLC Listed Application For Use in Commercial, Retail, Office, Warehouse and Display Applications
UPC 193048852738

Packages

1 - UNIT - 1 6 - UNIT - 6 135 - SKID - 135
This website uses cookies to ensure you get the best experience on our website. Read more
Ok