Abbotsford
yklmnslmvm6

ACUITY 4 ft 24W 120-277V MNSL Series LED Dry Location Striplight

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:255H3V

Description

Ideal for task lighting, restrooms, under/over cabinet, storage closets and displays. Certain airborne contaminants can diminish integrity of acrylic. Construction: Lightweight compact-designed channel and cover are formed from cold-rolled steel and painted after fabrication. Finish: High-gloss, baked white enamel (standard). Optics: LEDs provide 88 color rendering index (CRI) at 4000 Kelvin with lumen output of 2,100 lumens. Diffuse acrylic lens providing a single smooth line of light shaped to resemble a fluorescent tube. Electrical: 80% lumen maintenance at 60,000 hours; predicted life of more than 50,000 hours. Installation: Snap-lock tool-less channel cover for quick and easy installation. Mounting hardware included for surface mounting on ceiling or wall (horizontally or vertically). Not designed for continuous row mounting or daisy chaining. Listings: UL/C-UL listed to US and Canadian Safety Standards. For use in ambient temperatures from -22°F (-30°C) to 77°F (25°C). Approved FCC Part 15 Class B.

Specifications

Brand Name Lithonia Lighting Item Name LED Strip Light
Type Non-Dimmable Voltage Rating 120 - 277 V
Fixture Wattage 25 W Lamp Type LED
Number of Lamps 1 Series MNSL
Color Temperature 4000 K Lumens 2100 lm
Mounting Type Surface Suspended Housing Material Cold Rolled Steel
Dimensions 4 ft L Standards CSA Certified
Application For Commercial, Retail, Office, Warehouse and Display Applications UPC 190887837056

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok