ACUITY 267TRP 48-inch 120V 3500K 1950LM RLNK Series LED Linkable Strip Light, White
Description
This LED strip light is capable of linking with additional fixtures while providing smooth end-to-end illumination. Ideal choice for garages, under/over cabinet, storage closets and displays.
Specifications
Brand Name | Acuity Brands | Item Name | LED Strip Light Fixture |
Type | Linkable | Voltage Rating | 120 V |
Fixture Wattage | 19.7 W | Lamp Type | LED |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 80 |
Lens Type | Diffuse Polycarbonate | Lumens | 1950 lm |
Mounting Type | Surface | Housing Material | Steel |
Housing Finish | White | Dimensions | 4 ft L |
Application | For Garages, Under/Over Cabinet, Storage Closets and Displays | UPC | 194994373308 |
Packages
1 - UNIT - 1 | 200 - SKID - 200 |