Abbotsford
ykluces18insww490criwhm6

ACUITY 2568TP 18-inch 8.2W 120V 3000K/3500K/4000K 90CRI UCES Economy LED Switchable Undercabinet, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:2568TP
Documents Documents

Description

The economical UCES LED Undercabinet includes an easily accessible switch to select a 3000K, 3500K or 4000K color temperature and provides accent or task lighting in residential, hospitality, retail and light commercial applications. Ideal for use under or over cabinets, work areas, office lighting, coves, display cases, and task lighting. It’s perfect to upgrade to LED from traditional light sources.

Specifications

Brand Name Juno Sub Brand Contractor Select
Item Name LED Undercabinet Light Type Economy, Rectangular, Switchable
Voltage Rating 120 V Fixture Wattage 8.2 W
Lamp Type LED Housing Finish White
Length 18 in Series UCES
Average Life 50000 hr Light Color Warm White, Neutral White, Cool White
Color Temperature 3000/3500/4000 K Color Rendering Index (CRI) 90
Lens Type Acrylic White Diffuser Housing Material Steel
Width 182.55 in Height 181.07 in
Includes All Mounting Hardware Standards CSA Listed, Energy Star Certified, Title 24 Certified, UL Listed
Application For Indoor, Under and Over Cabinets, Display Cases, Task Lighting, Office Lighting, Cover and Utility/Work Areas in Commercial, Retail, Hospitality and Residential Applications UPC 193047858953

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok