Abbotsford
ykluces36insww490criwhm6

ACUITY 2568TS 36-inch 16.7W 120V 3000K/3500K/4000K 90CRI UCES Economy LED Switchable Undercabinet, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:ACUITY
Manufacturer #:2568TS

Description

The economical UCES LED Undercabinet includes an easily accessible switch to select a 3000K, 3500K or 4000K color temperature and provides accent or task lighting in residential, hospitality, retail and light commercial applications. Ideal for use under or over cabinets, work areas, office lighting, coves, display cases, and task lighting. It’s perfect to upgrade to LED from traditional light sources.

Specifications

Brand Name Acuity Brands Sub Brand Juno Lighting
Item Name LED Strip Light Fixture Type Dimmable
Voltage Rating 120 V Fixture Wattage 16.7 W
Lamp Type LED Average Life 50000 hr
Color Temperature 3500 K Color Rendering Index (CRI) 90
Lens Type Acrylic White Diffuser Lumens 1090/1135/1142 lm
Mounting Type Surface Housing Material Low Profile Steel
Housing Finish White Dimensions 36 in L x 2.55 in W x 1.07 in H
Standards CSA Certified, DLC Listed

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok