yklzl1dl483000lmfstmvolt

48" 120-277V 3000LM Lithonia Lighting ZL1D Series LED Striplight, Drop Lens

Availablefor Backorder
Price $357.28 / EA
Qty EACH
Manufacturer:ACUITY
Manufacturer #:234m99

Description

Built on the compact, low-profile Z strip channel, this LED strip offers long maintenance-free life, several color temperatures, lumen outputs and lengths. Ideal for new construction and retrofit applications in T5 and T8 lengths. Ideal for uplight and downlight in commercial, retail, manufacturing, warehouse, cove and display applications. Compact-design channel and cover are formed from code-gauge cold-rolled steel. Easy to install row aligner included for continuous row mounting. Finish: Paint options include high-gloss, baked white enamel (WH), galvanized (GALV), matte black (MB) and smoke gray (SKGY). Five-stage iron phosphate pre-treatment ensures superior paint adhesion and rust resistance. Standard diffuse snap on/snap off lens eliminates pixels, improves uniformity and minimizes glare. L/LENS option available. Utilizes high-output LEDs integrated on a two-layer circuit board, ensuring coolrunning operation. Optional internal pluggable wiring harness for reduced labor cost in row mounting applications. This fixture is designed to withstand a maximum line surge of 1.5kV at 0.75kA combination wave for indoor locations, for applications requiring higher level of protection additional surge protection must be provided. LEDs provide nominal 80 CRI at 3000 K, 3500 K,4000 K, or 5000 K. Lumen output up to 2,000 lumens per foot. In 86°F (30°C) ambient environments. Luminaire should be installed in applications where ambient temperatures do not exceed 86°F (30°C). Fixture may be surface mounted (with or without ZSPRG hanger), pendant or stem mounted with appropriate mounting options. Three-point aligner locks in place for easy continuous row mounting. CSA certified to US and Canadian safety standards. For use in damp locations between -4°F (-20°C) and 86°F (30°C).

Specifications

Brand Name Lithonia Lighting Item Name LED Strip Light
Voltage Rating 120 - 277 VAC Fixture Wattage 33 W
Lamp Type LED Series ZL1D
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type Drop Lumens 3000 lm
Mounting Type Flush/Surface Housing Material Cold Rolled Steel
Dimensions 48 in L X 2.234 in W x 2.9882 in H Standards CSA Certified, DLC Certified
Application Ideal for New Construction and Retrofit Applications in T8 Lengths. Ideal for Use in Commercial, Retail, Manufacturing, Warehouse and Display Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok