Abbotsford
yklzl1nl485000lmfst35k80

ACUITY 253WJ6 48-inch 120-277V 3500K 5000LM 80CRI ZL1N Series LED Striplight - Snap on Frosted, Diffuse

Price $136.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:253WJ6
Documents Documents

Description

The ZL1N LED strip light delivers the look of a traditional low-profile fluorescent strip, but offers features and efficacy beyond conventional technology. Highly efficacious, the ZL1N maximizes savings yet does so without compromising light levels. Built on the compact, low-profile Z strip channel, this LED strip offers long maintenance-free life, several color temperatures, lumen outputs and lengths. Ideal for new construction and retrofit applications in T5 and T8 lengths. Ideal for uplight and downlight in commercial, retail, manufacturing, warehouse, cove and display applications.

Specifications

Brand Name Lithonia Lighting Item Name LED Strip Light
Type Rectangular Voltage Rating 120 - 277 VAC
Fixture Wattage 34 W Lamp Type LED
Series ZL1N Average Life 60000 hr
Color Temperature 3500 K Color Rendering Index (CRI) 80
Lens Type Snap on Frosted Lumens 5000 lm
Mounting Type Surface, Suspended Housing Material Cold Rolled Steel
Housing Finish High-Gloss, Baked White Enamel Dimensions 48 in L x 2-1/8 in W
Standards CSA Certified, DLC Certified Application Ideal for Uplight and Downlight in Commercial, Retail, Manufacturing, Warehouse, Cove and Display Applications
UPC 190887789041

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok