Abbotsford
junr600lg230k80cripdimfl

ACUITY 244P52 10W 3000K 80CRI R600L Series Gen 2 Trac-Lites Economy LED Cone Trac Head Phase Dimmable Flood, Black

Price $68.79 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244P52

Description

Juno Trac-Lites R600L Series are stylish, economical LED trac fixtures with simple and timeless aesthetics. Their high performance LED arrays provide outstanding reliability, performance and color quality/consistency. Approximating the light output and distribution of 50W MR16 halogen lamps, they utilize about 20% of the energy. R600L Series fixtures are compatible with Juno Trac-Lites and Trac-Master trac and system components.

Specifications

Brand Name Acuity Brands Item Name Track Light Head
Type Cone, Cylindrical, Flood Distribution Lamp Type LED
Lumens 600 lm Color Temperature 3000 K
UPC 661209612007

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok