Abbotsford
lcllcrm10830h3whz10u

SIGNIFY LCRM10830H3WHZ10U FIXT LED OMNISPOT3K 1000LM PART 2 OF 3

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:LCRM10830H3WHZ10U

Specifications

Brand Name Lightolier Sub Brand OmniSpot
Item Name LED Track Lighting Type 0 - 10 V Dimming, Multiple OmniSpot
Voltage Rating 120/277 V Fixture Wattage 12 W
Lamp Type LED Housing Finish Matte White
Series LCRM Lighting Technology COB
Number of Heads 3 Lumens 1000 lm
Average Life 90000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 90 Mounting Type Recessed
Housing Material Die-Cast Aluminum Dimensions 15-5/8 in L x 4-3/4 in W x 3-7/8 in H
Standards cULus Listed, Energy Star Certified, RoHS Compliant UPC 190096073894

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok