LITELINE 120V ATHENA PAR20 Line Voltage Track Fixture for Halogen or LED PAR Lamps, Black
Description
The ATHENA is an adjustable, lightweight, high-styled, exposed lamp design, line voltage track lighting fixture. ATHENA provides a rear load lamping and allows for directional light source for special aiming and assures secure lock on angle position. For use with both Halogen and LED Par Lamps.
Specifications
Brand Name | Liteline | Sub Brand | Athena |
Item Name | Line Voltage Track Fixture | Type | Dimmable, Adjustable, Lightweight, High-Styled |
Voltage Rating | 120 V | Fixture Wattage | 50 W |
Lamp Type | Halogen or LED | Housing Finish | Powder Coated |
Lamp Base | E26 Medium Screw | Lamp Wattage | 50 W |
Number of Heads | 1 | Housing Material | Steel |
Color | Black | Dimensions | 2-11/16 in dia x 6-1/16 in H |
Includes | High Temperature Glass Shield | Standards | cULus Listed |
Application | For Halogen or LED PAR Lamps | UPC | 771250502322 |
Packages
1 - UNIT - 1 |