Abbotsford
elt14fplblledselectcct

ELITE LIGHTING 1 ft x 4 ft 120V-347V Architectural LED Flat Panel Backlit with Multiple Lumens and CCT

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:14PFLBLLED2L3L4L35K4K5K

Description

1x4 ft Architectural LED flat panel backlit with multiple lumens and CCT. The clean design of the FLP1-BL provides a modern alternative to traditional fluorescent troffers. Available in 1x4, 2x2 and 2x4. Backlit design delivers unmatchable uniform light distribution. Easily adjust brightness level (multi-lumen) and color options (multi-CCT) in the field with multi-lumen and multi-CCT selectors. Perfect for offices, schools, healthcare, hospital, retail, among other applications.

Specifications

Brand Name Elite Lighting Item Name Architectural LED Flat Panel Troffer with Multiple Lumens and CCT
Voltage Rating 120 - 347 V Lamp Type LED
Housing Finish White Series FPL-BL Series
Lighting Technology Back-Lit Average Life 60000 hr
Color Temperature 3500 K, 4000 K, 5000 K Color Rendering Index (CRI) 85
Ballast Type 0 - 10 V Dimmable Lumens 2000 lm, 3000 lm, 4000 lm
Mounting Type Recessed, Surface, Suspended Housing Material Steel
Dimensions 4 ft L x 1 ft W x 1-3/4 in H Includes Mounting Hardware
Standards IC Rated, DLC Listed, cULus Listed, Title 24 Application Offices, Schools, Healthcare, Hospital and Retail Applications

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok