Abbotsford
elt24fpl1led4l5l6l120v4k

ELITE LIGHTING 2 ft x 4 ft 120V 4000K FPL1-LED Series Architectural LED Flat Panel, White

Price $119.33 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELITE LIGHTING
Manufacturer #:24FPL1LED4L5L6LMVOLT40K

Description

This fully luminous LED flat panel delivers exceptional performance and aesthetically pleasing optics, optimizing shallow plenum spaces. Perfect for new construction applications or retrofitting existing fluorescent troffer luminaires. It offers a range of dimming, lumen and CCT options. Perfect for either recessed or surface mounted installations, it’s an ideal choice for commercial office space, retail merchandising, eductional, and healthcare facilities.

Specifications

Brand Name Elite Lighting Item Name LED Flat Panel
Type Architectural, Fully Luminous Voltage Rating 120 - 277 V, 0 - 10 V Dimming
Fixture Wattage 41.4/52.6/49.9 W Lamp Type LED
Housing Finish 93% Reflective White Coated Series FPL1
Average Life 60000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 85 Lumens 4000/5000/6000 lm
Mounting Type Recessed/Suspended/Surface Housing Material 20 ga Cold Rolled Steel
Dimensions 2 ft L x 4 ft W x 3.1 in D Standards cULus Listed, DLC Premium Qualified, California Title 24 Compliant, In Accordance with IES LM79-08, LM80 and TM-30, TM-21
Application Ideal Choice for Commercial Office Space, Retail Merchandising, Educational and Healthcare Facilities

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok