Abbotsford
ykl2gtl4lp835

ACUITY 224P52 2 ft x 4 ft 120V-277V 3500K 2GTL Series LED Recessed Troffer, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:224P52
Documents Documents

Description

The benefits of LED lighting get even better when that lighting comes with options to suit your needs — and a price to suit your budget. The GTL Series LED troffer is a specifiable, general-purpose recessed LED troffer that offers flexibility for budget-constrained spaces.The GT Series LED recessed troffer's economical, solid-state lighting is ideal for new construction, renovation and retrofit opportunities. It is ideal for the broad range of applications where general-purpose fluorescent lighting currently prevails including offices, schools and commercial general-ambient applications.

Specifications

Brand Name Lithonia Lighting Item Name LED Troffer
Type General Purpose, Dimmable, Rectangular Voltage Rating 120 - 277 V
Fixture Wattage 43 W Lamp Type LED
Housing Finish White Series 2GTL4
Average Life 72000 hr Light Color Warm White
Color Temperature 3500 K Color Rendering Index (CRI) 80
Lens Type 0.11 in #12 Pattern Acrylic Lumens 4000 lm
Mounting Type Recessed Housing Material 22 ga Cold Rolled Steel
Dimensions 4 ft L x 2 ft W x 3-1/4 in H Includes Integral T-Bar Clips
Standards CSA Certified Application For Schools, Offices and Hospitals
UPC 753573916505

Packages

1 - UNIT - 1 28 - SKID - 28
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok