Abbotsford
yklcpx2x44300lm40kuvolt

ACUITY 265X51 2 ft x 4 ft 4000K 4300LM 80CRI CPX Series LED Lay-In Panel, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:265X51

Description

The CPX Series LED is a low-glare panel featuring an external driver. This cost-effective, reliable flat panel is visually comfortable and can be recessed mounted. Suitable for many applications such as schools, offices, retail, convenience stores, hospitals, healthcare facilities and other commercial spaces. Certain airborne contaminants can diminish integrity of acrylic.

Specifications

Brand Name Lithonia Lighting Item Name LED Flat Panel
Type Dimmable Voltage Rating 120 - 347 V
Fixture Wattage 40 W Lamp Type LED - Static
DLC Y DLC Code PS0SKVEY
DLC Class Standard DLC Version 5.1
Series CPX Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type Satin White Lumens 4692 lm
Enclosure Type IP5X Mounting Type Recessed
Housing Material Aluminum Dimensions 4 ft L x 2 ft W x 1.7 in D
Includes Integral T-Bar Standards CSA Certified, DLC Certified, IC Rated, NOM Certified, NSF Approved
Application For Schools, Offices, Retail, Convenience Stores, Hospitals, Healthcare Facilities and Commercial Spaces Application UPC 193048887198

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok