Abbotsford
yklcpx2x2alo7sww7m4

ACUITY 2 ft x 2 ft 120V-277V CPX LED Switchable Panel, White

Price $82.43 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:2628H5
Documents Documents

Description

The 2 ft. x 2 ft. CPX panel from Lithonia Lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. This CPX configuration offers Adjustable Light Output (ALO) for the option of 2400-4200 lumens and Switchable White (SWW) for three color temperature in one - 35/40/50K CCT. CPX is the perfect choice for budget-conscious school, commercial office, or small retail footprint projects.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Flat Panel Type Square, Dimmable
Voltage Rating 120 - 277 V, 0 - 10 V Dimming Lamp Type LED
Housing Finish White DLC Y
DLC Code P0WUS29B DLC Class Standard
DLC Version 5.1 Series CPX
Lamp Wattage 19.1 W Low, 28.5 W Medium, 37.3 W High Average Life 50000 hr
Color Temperature 5000 K Color Rendering Index (CRI) 80
Lens Type Satin White Lumens 2456 lm Low, 3427 lm Medium, 4212 lm High
Mounting Type Recessed Housing Material Extruded Aluminum
Dimensions 2 ft L x 2 ft W Includes Integral T-Bar Clips
Standards CSA Certified, DLC Listed, IC Rated Application For Schools, Offices, Retail, Convenience Stores, Hospitals, Healthcare Facilities and Other Commercial Spaces
UPC 193048542806

Packages

1 - UNIT - 1 4 - UNIT - 4 40 - SKID - 40 120 - SKID - 120
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok