Abbotsford
yklstaks2x4alo6sww7

ACUITY 270PUM 2 ft x 4 ft 120V-277V STACK Switch LED Center Element Lay-In, White

Price $171.97 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ELITE LIGHTING
Manufacturer #:270PUM
Documents Documents

Description

STACK Switch provides both functionality and efficiency. Selectable lumens allow for a variety of mounting heights and switchable color temperature allows you to fine-tune the look of your space. It is the fully switchable version of the next generation family of products. STACK Switch is the perfect choice for schools, commercial office spaces and many more applications.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Troffer Type T-Bar
Voltage Rating 120 - 277 V Fixture Wattage 35 - 55 W
Lamp Type LED Housing Finish Matte White
DLC Y DLC Code PMBHKDSW
DLC Class Standard DLC Version 5
Average Life 60000 hr Color Temperature 3500/4000/5000 K
Color Rendering Index (CRI) 82 Lens Type Acrylic
Lumens 5000 lm Mounting Type Recessed
Dimensions 4 ft L x 2 ft W x 1.9 in H Standards CSA Certified, DLC Listed
UPC 194995082063

Packages

1 - UNIT - 1 2 - UNIT - 2 17 - SKID - 17
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok