Abbotsford
cfi1fgg41b8404dunvdim

PHILIPS LIGHTING 1 ft x 4 ft 120V-277V 4000K 4100LM FluxGrid LED Recessed (0-10V Dimming), White

Price $177.16 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:1FGG41B840-4-D-UNV-DIM

Description

The Philips Day-Brite / Philips CFI FluxGrid LED recessed offers architectural appeal with “must have” features. Two different lens styles, discrete air handling, integral emergency, and access to the boards and driver from below make FluxGrid an ideal solution for a wide range of applications.

Specifications

Brand Name Day-Brite CFI Sub Brand Day-Brite
Item Name Softlight Type Direct
Lamp Type LED DLC Y
DLC Code PJBJ9E2B DLC Class Standard
DLC Version 5.1 Application For Indoor Commercial Recessed Luminaires
UPC 784197242282

Packages

1 - UNIT - 1 39 - SKID - 39
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok