Abbotsford
cfi2aveg38l8404acrunvdim

PHILIPS LIGHTING 2 ft x 4 ft 120V-277V 3800LM 4000K Arioso Recessed LED with Frosted Ribbed Acrylic Lens (0-10V Dimming), White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401272924

Description

The Philips Day-Brite / Philips CFI Arioso recessed LED with ribbed acrylic lens offers standard-setting efficiency without aesthetic compromise. These LED luminaires combine state-of-the-art, flexible and globally recognized LED lighting platforms with proven Arioso optical combinations.

Specifications

Brand Name Day-Brite CFI Item Name LED Troffer
Type Arioso, Dimmable, T-Bar Voltage Rating 120 - 277 V, 0 - 10 V Dimming
Fixture Wattage 40.3 W Lamp Type LED
Housing Finish Baked White Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type Acrylic Lumens 3800 lm
Mounting Type Ceiling Housing Material Steel
Dimensions 4 ft L x 2 ft W Standards cCSAus Certified
Application Offices, Schools, Retail and Health Care Applications UPC 784197051228

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok