Abbotsford
cfi2evg38l8402dunvdim

PHILIPS LIGHTING 2 ft x 2 ft 3800L 4000K EvoGrid Recessed Architectural LED

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:2EVG38L840-2-D-UNV-DIM

Description

The Philips Day-Brite / Philips CFI EvoGrid recessed LED utilizes highly reliable and efficient Philips LED platform boards and dimmable driver enabling market leading performance in its category. Its soft opal diffuser with large luminous area minimizes apparent brightness compared to other basket luminaires and provides general lighting perfect for a wide variety of applications. Features: • A highly efficient, visually comfortable, architecturally styled recessed LED luminaire designed with a minimalistic strategy to achieve sustainable objectives. • Low profile configuration is only 2-3/4" deep, requiring minimal plenum space • Soft opal diffuser with large luminous area minimizes apparent brightness and provides high visual comfort perfect for a wide variety of general lighting applications like offices, schools, retail, or healthcare. • Multiple lumen packages over a wide range to provide significant application flexibility over light levels and/or luminaire spacing. • Directs a controlled amount of light to the higher angles in the room to balance the brightness of the surfaces and eliminate “cave effect” while creating the impression of a larger, brighter space without glare. • Excellent color rendering with a CRI of 80. • LEDs are an excellent source for use with controls since dimming or frequent switching does not degrade the performance or life of the source. Integral or external sensors are available for use. • Designed for use with standard Grid (NEMA “G”) or Narrow Grid (NEMA “NFG”) ceiling T-bars. Drywall or plaster requirements can be accommodated by using an FMA24 “F” mounting frame (sold separately.) • Continuous row mount option (CRM) includes wireway covers on each end and on one side of housing.

Specifications

Brand Name Day-Brite CFI Sub Brand EvoGrid
Item Name LED Troffer Type Direct Light Outlet, Symmetric
Voltage Rating 120 - 277 V Lamp Type LED
Housing Finish Matte Light Color White
Color Temperature 4000 - 4000 K Color Rendering Index (CRI) 80
Ballast Type Electronic Lumens 3800 lm
Mounting Type Ceiling Dimensions 70 mm H x 603 mm L x 603 mm W
For Use With Monitor Workplace, Emergency Lighting Includes Control Unit, Lamp
Application For Indoor Commercial UPC 784197049133

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok