Abbotsford
cfi2fxp48l8404dsunvdim

PHILIPS LIGHTING 2 ft x 4 ft 120-277V 4000K 4800LM FluxPanel LED Recessed

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401456986

Description

Philips Day-Brite/Philips CFI FluxPanel LED recessed is a highly versatile luminaire designed to provide smooth lighting gradient on the lens surface and ease of installation. Available for use in recessed, suspended, and surface mount orientation, FluxPanel is ideal for general lighting applications such as open office, schools, healthcare, and retail.

Specifications

Brand Name Day-Brite CFI Sub Brand FluxPanel
Item Name LED Flat Panel Type Dimmable
Voltage Rating 120 - 277 V, 0 - 10 V Dimming Lamp Type LED
Housing Finish Gloss White Enamel Series 2FXP
Lighting Technology Edge-Lit Lamp Wattage 47 W
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type Acrylic Diffuser Lumens 4800 lm
Mounting Type Recessed Housing Material Extruded Aluminum
Dimensions 4 ft L x 2 ft W x 1-15/16 in D Includes T-Bar Clips
Standards cETLus Listed, cULus Listed, and DLC Listed Application For Open Office, Schools, Healthcare and Retail Applications
UPC 784197617653

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok