Abbotsford
cfi2fgg38b8402dunvdim

PHILIPS LIGHTING 2 ft x 2 ft 120V-277V 4000K 3800LM FluxGrid LED Recessed (0-10V Dimming), White

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:2FGG38B840-2-D-UNV-DIM

Description

The Philips Day-Brite / Philips CFI FluxGrid LED recessed offers architectural appeal with “must have” features. Two different lens styles, discrete air handling, integral emergency, and access to the boards and driver from below make FluxGrid an ideal solution for a wide range of applications.

Specifications

Brand Name Day-Brite CFI Sub Brand Day-Brite
Item Name LED Troffer Type Dimmable
Voltage Rating 120 - 277 V Fixture Wattage 33.6 W
Lamp Type LED Housing Finish Matte White Polyester Powder Coated
DLC Y DLC Code PA13QUDF
DLC Class Standard DLC Version 5.1
Series FluxGrid Average Life 85000 hr
Light Color Cool White Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lens Type Opal Acrylic Diffuser
Lumens 3800 lm Mounting Type Recessed
Dimensions 2 ft L x 2 ft W x 3 in H Standards cETLus, DLC Listed
Application Used in Office, Banks, Hospitality, Fashion, Education, Hospitals and Care Centers UPC 784197242268

Packages

1 - UNIT - 1 52 - SKID - 52
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok