PHILIPS LIGHTING 2 ft x 2 ft 120V-277V 3500K 3800LM FluxGrid LED Recessed (0-10V Dimming), White
Description
The Philips Day-Brite / Philips CFI FluxGrid LED recessed offers architectural appeal with “must have” features. Two different lens styles, discrete air handling, integral emergency, and access to the boards and driver from below make FluxGrid an ideal solution for a wide range of applications.
Specifications
Brand Name | Day-Brite CFI | Sub Brand | DAYBRITE |
Lamp Type | LED | DLC | Y |
DLC Code | PWHVM1FV | DLC Class | Standard |
DLC Version | 5.1 | Application | Indoor Commercial Recessed Luminaires |
UPC | 784197203641 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 52 - SKID - 52 |