cfi2fgg42b8354dunvdim

PHILIPS LIGHTING 2 ft x 4 ft 120V-277V 3500K 4200LM FluxGrid LED Recessed (0-10V Dimming), White

In Stock
Price $153.37 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:912401281469

Description

The Philips Day-Brite / Philips CFI FluxGrid LED recessed offers architectural appeal with “must have” features. Two different lens styles, discrete air handling, integral emergency, and access to the boards and driver from below make FluxGrid an ideal solution for a wide range of applications.

Specifications

Brand Name Day-Brite CFI Sub Brand Day-Brite
Item Name LED Troffer Type Dimmable
Voltage Rating 120 - 277 V Fixture Wattage 36 W
Lamp Type LED Housing Finish Matte White Polyester Powder Coated
Series FluxGrid Average Life 70000 hr
Light Color Warm White Color Temperature 3500 K
Color Rendering Index (CRI) 80 Lens Type Ribbed Acrylic
Lumens 4200 lm Mounting Type Recessed
Dimensions 4 ft L x 2 ft W x 3 in H Standards cETLus listed, DLC Listed
Application Used in Office, Banks, Hospitality, Fashion, Education, Hospitals and Care Centers UPC 784197203658

Packages

1 - UNIT = (1) 26 - SKID - 26
This website uses cookies to ensure you get the best experience on our website. Read more
Ok