Abbotsford
aimp14br1la13240k

AIMLITE 1 ft x 4 ft 40W 120-347V 4000K P14BR LED Backlit Pane, White

Price $108.56 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AIMLITE
Manufacturer #:P14BR-1LA1-32/40K

Description

1x4 ft 40 W DLC Standard LED Backlit Panel with 120 to 347 V, 4000 K color temperature, 4500 Lumens. P14BR LED panel lights utilize next-generation back-lit technology, ensuring high performance, superior uniformity, and reduced glare. Featuring a 120-347V driver and the versatility to change the color temperature and lumen output with a simple switch, the P14BR series is the premier and cost-effective solution for reducing stocking inventory. These commercial grade LED panels lights are the ideal replacement for traditional fluorescent fixtures in offices, schools, and commercial buildings.

Specifications

Brand Name Aimlite Item Name Panel Light
Type 3 CCT, 3 Power Selectable Voltage Rating 100 - 347 V
Fixture Wattage 40 W Lamp Type LED
Housing Material Aluminum Alloy Series P14BR Series
Lighting Technology Back-Lit Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) >=82
Lens Type PMMA Lumens 4500 lm
Mounting Type Recessed, Surface, Suspended Housing Finish White
Dimensions 4 ft L x 1 ft W x 2-3/8 in H Standards CSA C22.2 C141-15, ICES-005, cULus Listed, IC Rated, Meets requirements of ICES-005 issue 5 for Class B, CAN/ULC-S102.3-07, CAN/ULC-S102.2-10, FCC Certified, DLC Listed, CSA Certified, ETL Intertek
Application Offices, Schools and Commercial Buildings Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok