Abbotsford
aimp14br2lps323c

AIMLITE P14BR-2LPS-32/3C FIXT LED PANEL 2X2 120V- 347V 5000LM 35K 4K 5K

Price $82.58 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AIMLITE
Manufacturer #:P14BR-2LPS-32/3C

Description

2x2 ft 20/30/40 W DLC Standard LED Backlit Panel with 120 to 347 V, 3500/4000/5000 K color temperature, 2500/3600/4500 Lumens. P14BR LED panel lights utilize next-generation back-lit technology, ensuring high performance, superior uniformity, and reduced glare. Featuring a 120-347V driver and the versatility to change the color temperature and lumen output with a simple switch, the P14BR series is the premier and cost-effective solution for reducing stocking inventory. These commercial grade LED panels lights are the ideal replacement for traditional fluorescent fixtures in offices, schools, and commercial buildings.

Specifications

Brand Name Aimlite Item Name Panel Light
Type 3 CCT, 3 Power Selectable Voltage Rating 100 - 347 V
Fixture Wattage 20 W, 30 W, 40 W Lamp Type LED
Housing Finish White Series P14BR Series
Lighting Technology Back-Lit Average Life 50000 hr
Color Temperature 3500 K, 4000 K, 5000 K Color Rendering Index (CRI) >=82
Ballast Type 0 - 10 V Dimmable Lens Type PMMA
Lumens 2500 lm, 3600 lm, 4500 lm Mounting Type Recessed, Surface, Suspended
Housing Material Aluminum Alloy Dimensions 2 ft L x 2 ft W x 2-3/8 in H
Standards CSA C22.2 C141-15, ICES-005, cULus Listed, IC Rated, Meets requirements of ICES-005 issue 5 for Class B, CAN/ULC-S102.3-07, CAN/ULC-S102.2-10, FCC Certified, DLC Listed, CSA Certified, ETL Intertek Application Offices, Schools and Commercial Buildings Applications

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok