Abbotsford
elt22oevhpledselectcct

ELITE LIGHTING 2 ft X 2 ft LED Shallow Recessed Volumetric Luminaire Multi-Lumen and Multi-CCT

Price $170.32 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ELITE LIGHTING
Manufacturer #:22OEVHPLED2L3L4LMV35K4K5

Description

A combination of stylish design and shallow profile, coupled with innovative LED technology to deliver soft, glare-free illumination, resulting in improved visual comfort and uniform appearance. The enhancement of the volumetric effect provides increased brightness, with an aesthetically pleasing appearance and contemporary design. The energy saving features and optical performance create the ideal choice for educational, medical, office and retail spaces.

Specifications

Brand Name Oracle Lighting Item Name LED Troffer
Type Architectural, Shallow Plenum Recessed, T-Bar, Fixed Voltage Rating 120 V
Lamp Type LED Series 22-OEVHP-LED
Color Temperature 3500/4000/5000 K Color Rendering Index (CRI) 85
Lumens 2000/3000/4000 lm Dimensions 2 ft L x 2 ft W

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $151.72 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok