Abbotsford
elt24fpl1led5000l347v4k

ELITE LIGHTING 2 ft x 4 ft 347V 4000K FPL1-LED Series Architectural LED Flat Panel, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:24FPL1LED5000L347V40K

Description

This fully luminous LED flat panel delivers exceptional performance and aesthetically pleasing optics, optimizing shallow plenum spaces. Perfect for new construction applications or retrofitting existing fluorescent troffer luminaires. It offers a range of dimming, lumen and CCT options. Perfect for either recessed or surface mounted installations, it’s an ideal choice for commercial office space, retail merchandising, eductional, and healthcare facilities.

Specifications

Brand Name Elite Lighting Item Name LED Flat Panel
Type Architectural, Fully Luminous Voltage Rating 347 V, 0 - 10 V Dimming
Fixture Wattage 52.6 W Lamp Type LED
Housing Finish 93% Reflective White Coated Series FPL1
Average Life 60000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 85 Lumens 5000 lm
Mounting Type Recessed/Suspended/Surface Housing Material 20 ga Cold Rolled Steel
Dimensions 2 ft L x 4 ft W x 3.1 in D Standards cULus Listed, DLC Premium Qualified, California Title 24 Compliant, In Accordance with IES LM79-08, LM80 and TM-30, TM-21
Application Ideal Choice for Commercial Office Space, Retail Merchandising, Educational and Healthcare Facilities

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok