Abbotsford
iwapan2x410027750w40kstd

STANDARD PRODUCTS 67158 2’ x 4’ 50W 100-277V 4000K 5312LM C Series Choice LED Panel, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:67158

Description

Standard's Choice LED Panels operate from 100 V to 277 V and have an ultra-thin profile. The sleek and modern design is easily and quickly installed. The Choice commercial grade panels are the perfect solution to meet required light levels in any application. LED Choice Panels are perfect for offices, schools and commercial buildings.FEATURES:- Consistent even dimming you can depend on. Dimmable 0-10V.- Designed to fit seamlessly into existing T-bar systems or alternatively can be surface-mounted or suspended for a unique look- Ideal replacement for traditional fluorescent fixtures, offering a uniform light and minimal glare.

Specifications

Brand Name Standard Products Item Name LED Panel
Type Ultra Thin Profile Voltage Rating 100 - 277 V
Fixture Wattage 50 W Lamp Type LED
Housing Finish White Series Choice
Beam Angle 112.8° Vertical, 113.3° Horizontal Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 83
Lens Type Frosted Polystyrene Lumens 5312 lm
Mounting Type Recessed, Suspended or Surface Housing Material Aluminum Alloy
Dimensions 4 in L x 2 in W x 1-3/4 in H Standards cULus Listed, DLC Listed, IP20 Rated, FCC Approved
Application For Offices, Schools and Commercial Buildings, Damp Location UPC 069549671584

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok