Abbotsford
iwapan2x210027740w50kstd

STANDARD PRODUCTS 67156 2 ft x 2 ft 40W 100-277V 5000K 4323LM C Series Choice LED Panel, White

Price $89.12 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:67156
Documents Documents

Description

Standard's Choice LED Panels operate from 100 V to 277 V and have an ultra-thin profile. The sleek and modern design is easily and quickly installed. The Choice commercial grade panels are the perfect solution to meet required light levels in any application. LED Choice Panels are perfect for offices, schools and commercial buildings.FEATURES:- Consistent even dimming you can depend on. Dimmable 0-10V.- Designed to fit seamlessly into existing T-bar systems or alternatively can be surface-mounted or suspended for a unique look- Ideal replacement for traditional fluorescent fixtures, offering a uniform light and minimal glare.

Specifications

Brand Name Standard Products Item Name LED Panel
Type Ultra Thin Profile Voltage Rating 100 - 277 V
Fixture Wattage 40 W Lamp Type LED
Housing Finish White DLC N
Series Choice Beam Angle 113.8° Vertical, 113° Horizontal
Average Life 50000 hr Color Temperature 5000 K
Color Rendering Index (CRI) 83 Lens Type Frosted Polystyrene
Lumens 4323 lm Mounting Type Recessed, Suspended or Surface
Housing Material Aluminum Alloy Dimensions 2 in L x 2 in W x 1-3/4 in H
Standards cULus Listed, DLC Listed, IP20 Rated, FCC Approved Application For Offices, Schools and Commercial Buildings, Damp Location
UPC 069549671560

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok