Abbotsford
sat65581

SATCO LIGHTING 65-581 2 ft x 2 ft 40W 100-347V LED Backlit Flat Panel, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:SATCO LIGHTING
Manufacturer #:65-581

Description

SATCO NUVO LED flat panels. Back-lit technology for consistent, even light distribution. 3500K, 4000K, 5000K Selectable. Maintenance free, no bulb to change. 0-10V dimming. Universal input voltage, 100-277V and 100-347V versions. Recessed, surface mount andsuspension kits available.

Specifications

Brand Name NUVO Lighting Item Name LED Flat Panel
Type Fixtures Voltage Rating 100 - 347 V
Fixture Wattage 40 W Lamp Type Backlit LED
Housing Finish White Beam Angle 120°
Average Life 50000 hr Color Temperature 3500/4000/5000 K
Color Rendering Index (CRI) 80 Lens Type PMMA
Lumens 4400 lm Enclosure Type IP20
Mounting Type Ceiling Housing Material Aluminum
Dimensions 2 ft L x 2 ft W Standards cULus, DLC Listed
UPC 045923659522

Packages

1 - UNIT - 1 56 - SKID - 56
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok