Abbotsford
sat65583

SATCO LIGHTING 65-685 1 ft x 4 ft 120-347V LED Backlit Panel, White

Price $75.27 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-583

Description

The Satco LED-backlit panel with ColorQuick technology is a versatile lighting fixture. Through advanced manufacturing, even light distribution is achieved at an even greater cost savings. Satco's ColorQuick and PowerQuick technologies allow for numerous configurations of light in one fixture making it extremely versatile to suit various application needs. From office buildings and schools to doctors offices and hospitals, this panel produces extremely efficient and uniform light with a long maintenance-free life to offer premium value for all your lighting needs.

Specifications

Brand Name NUVO Lighting Item Name LED Backlit Flat Panel
Type Dimmable Voltage Rating 100 - 347 V
Fixture Wattage 40 W Lamp Type LED
Housing Finish White Beam Angle 120°
Average Life 50000 hr Color Temperature 3500/4000/5000 K
Color Rendering Index (CRI) 80 Lens Type PMMA
Lumens 4200 - 4400 lm Enclosure Type IP20
Housing Material Aluminum, Steel Dimensions 4 ft L x 1 ft W x 1-1/2 in D
Standards cETLus Listed, FCC Approved, RoHS Compliant Application For Damp Locations and Indoor Applications
UPC 045923650789

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok